Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 650 2077ZA PU TIMING BELT 20T5/650
OPTIBELT T5 650 2077ZA PU TIMING BELT 20T5/650
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 650
rubix:
104A3833
manufacturer :
T5 650 2077ZA
ean:
4014486019681
Technical specifications
Profile
T5
Primitive length
650
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 650 2077ZA PU TIMING BELT 20T5/650
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
650
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
130
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.78
excl. VAT
/
Each
£
23.74
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 16 DT10 / 1880 AP 1631900
OPTIBELT 10 T25 / 540 AP 1974191
OPTIBELT 6 T5 / 460 AP 1931602
OPTIBELT T5 700 1277ZA PU TIMING BELT 12T5/700
GATES PU TIMING BELT PU T10 1110 32
OPTIBELT 16 T10 / 550 1990634
GATES PU TIMING BELT PU T2.5-290-16
GATES 7762-29301 PU T5 300 6
OPTIBELT 6 T25 / 150 1529933
OPTIBELT 25 T5 / 410 AP 1894722
OPTIBELT 6 AT5 / 545 AP 1901057
OPTIBELT TIMING BELT AT10 1420 3277ZA
GATES PU TIMING BELT PU T10 970 20
OPTIBELT T5 185 1077ZA PU TIMING BELT 10T5/185
OPTIBELT 12 DT10 / 900 1891921