Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/660
OPTIBELT PU TIMING BELT 6T5/660
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 660
rubix:
100A0313
manufacturer :
T5 660 677ZA
ean:
4014486019711
Technical specifications
Profile
T5
Primitive length
660
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/660
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
660
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
132
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.07
excl. VAT
/
Each
£
9.68
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 780 12
GATES PU TIMING BELT PU T5 840 20
OPTIBELT 20 T10 / 960 AP 1981228
OPTIBELT T10 1440 2077ZA PU TIMING BELT 20T10/1440
OPTIBELT 50 AT10 / 660 AP 1659048
GATES PU TIMING BELT PU AT5 375 8
OPTIBELT T5 225 2577ZA PU TIMING BELT 25T5/225
OPTIBELT 20 AT10 / 580 1925239
OPTIBELT 12 DT5 / 500 1891391
OPTIBELT 25 AT10 / 1280 AP 1915801
OPTIBELT 20 T10 / 1100 AP 1967829
OPTIBELT 10 AT10 / 1000 1985462
GATES 7762-10273 PU T2.5 277.5 8
OPTIBELT 32 T10 / 440 AP 1825357
GATES PU TIMING BELT PU T5 500 10