Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 225 2577ZA PU TIMING BELT 25T5/225
OPTIBELT T5 225 2577ZA PU TIMING BELT 25T5/225
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 225
rubix:
133A8813
manufacturer :
T5 225 2577ZA
ean:
4014486015935
Technical specifications
Profile
t5
Primitive length
225
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 225 2577ZA PU TIMING BELT 25T5/225
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
225
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
45
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.82
excl. VAT
/
Each
£
18.98
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 32 DT5 / 1100 AP 1795753
GATES PU TIMING BELT PU AT5 780 32
OPTIBELT PU TIMING BELT 6AT5/750
GATES PU TIMING BELT PU T5 500 25
OPTIBELT 10 T5 / 425 AP 1920222
OPTIBELT 12 T10 / 650 1883101
GATES PU TIMING BELT PU T5 245 12 *IC*
GATES PU TIMING BELT PU T5-640-10
OPTIBELT 8 T5 / 280 AP 1800688
OPTIBELT PU TIMING BELT T5 455 1077ZA
OPTIBELT 6 AT5 / 660 AP 1650447
OPTIBELT PU TIMING BELT T2,5 500 1277ZA
GATES PU TIMING BELT PU T5 750 10
OPTIBELT 20 T5 / 300 1846732
GATES PU TIMING BELT PU T10 1460 12 *IC*