Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 8T5/660
OPTIBELT PU TIMING BELT 8T5/660
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 660
rubix:
100A0868
manufacturer :
T5 660 877ZA
ean:
4014486019728
Technical specifications
Profile
T5
Primitive length
660
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 8T5/660
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
660
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
132
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.17
excl. VAT
/
Each
£
12.20
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 780 8
GATES PU TIMING BELT PU AT5 300 75
OPTIBELT T10 1420 1077ZA PU TIMING BELT 10T10/1420
OPTIBELT PU TIMING BELT AT5 780 1677ZA
OPTIBELT T5 270 2577ZA PU TIMING BELT 25T5/270
OPTIBELT 50 AT10 / 960 AP 1837635
GATES PU T2.5 540 6 PU TIMING BELT 6T2.5/540
OPTIBELT PU TIMING BELT T2,5 650 677ZA
GATES PU TIMING BELT PU T10 690 16
OPTIBELT PU TIMING BELT T5 990 1677ZA
GATES PU TIMING BELT SLEEVE T5-375 380
OPTIBELT 6 T5 / 400 AP 1616786
OPTIBELT PU TIMING BELT T10 690 3277ZA
OPTIBELT PU TIMING BELT 6AT5/375
OPTIBELT PU TIMING BELT DT5 940 1677ZA