Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 660 1077ZA PU TIMING BELT 10T5/660
OPTIBELT T5 660 1077ZA PU TIMING BELT 10T5/660
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 660
rubix:
105A2690
manufacturer :
T5 660 1077ZA
ean:
4014486019735
Technical specifications
Profile
T5
Primitive length
660
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 660 1077ZA PU TIMING BELT 10T5/660
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
660
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
132
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.97
excl. VAT
/
Each
£
14.36
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 10 T5 / 390 AP 1865659
GATES PU TIMING BELT 20T2.5/177.5
GATES 7762-30952 PU T10 950 16
OPTIBELT 50 AT10 / 530 AP 1511829
GATES PU TIMING BELT PU AT5 545 75
OPTIBELT 8 T5 / 430 1812275
OPTIBELT AT10 780 1677ZA PU TIMING BELT 16AT10/780
OPTIBELT PU TIMING BELT T5 250 1677ZA
OPTIBELT T5 475 2577ZA PU TIMING BELT 25T5/475
GATES 7762-61156 PU AT10 1150 12
OPTIBELT 16 T10 / 1420 AP 1896754
GATES DBL PU TIMING BELT DL PU T5 515 75
OPTIBELT 32 AT10 / 1300 1979433
GATES PU TIMING BELT PU T5 200 8
GATES PU TIMING BELT PU T5 620 25