Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 660 2077ZA PU TIMING BELT 20T5/660
OPTIBELT T5 660 2077ZA PU TIMING BELT 20T5/660
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 660
rubix:
105A4293
manufacturer :
T5 660 2077ZA
ean:
4014486019766
Technical specifications
Profile
T5
Primitive length
660
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 660 2077ZA PU TIMING BELT 20T5/660
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
660
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
132
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.01
excl. VAT
/
Each
£
24.01
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT5 280 4
GATES PU TIMING BELT PU AT5 545 8
OPTIBELT T10 1400 2077ZA PU TIMING BELT 20T10/1400
OPTIBELT 25 T10 / 630 AP 1827595
OPTIBELT AT10 530 1677ZA 16AT10/530 TIMING BELT
OPTIBELT 16 AT5 / 450 1870021
OPTIBELT AT10 700 2077ZA PU TIMING BELT 20AT10/700
OPTIBELT 16 AT10 / 1010 AP 1854153
OPTIBELT 10 T25 / 950 AP 1821649
GATES PU TIMING BELT PU T5 480 12 *IC*
GATES 7762-20470 PU T5 460 75
OPTIBELT T10 1390 5077ZA PU TIMING BELT 50T10/1390
OPTIBELT 50 DT10 / 800 AP 1764613
OPTIBELT PU TIMING BELT AT5 600 2577ZA
OPTIBELT 6 T5 / 375 AP 1901639