Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 8T5/1315
OPTIBELT PU TIMING BELT 8T5/1315
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 1315
rubix:
100A0209
manufacturer :
T5 1315 877ZA
ean:
4014486021486
Technical specifications
Profile
T5
Primitive length
1315
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 8T5/1315
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1315
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
263
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.88
excl. VAT
/
Each
£
20.26
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 25 DT10 / 1000 AP 1877348
OPTIBELT 25 AT5 / 330 1676452
OPTIBELT 12 T10 / 1300 AP 1949498
OPTIBELT T10 1400 2077ZA PU TIMING BELT 20T10/1400
OPTIBELT 16 DT5 / 460 AP 1751002
GATES 7762-20717 PU T5 725 8
GATES PU TIMING BELT PU T5 215 4
OPTIBELT 8 T5 / 185 AP 1865462
GATES PU TIMING BELT PU T10 780 25
OPTIBELT 10 DT10 / 1500 AP 1999120
GATES PU TIMING BELT PU T5 480 6
OPTIBELT PU TIMING BELT AT5 545 1077ZA
OPTIBELT 16 T5 / 245 AP 1877343
OPTIBELT PU TIMING BELT T5 500 2577ZA
GATES PU AT10 1250 32 TIMING BELT