Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 675 1277ZA PU TIMING BELT 12T5/675
OPTIBELT T5 675 1277ZA PU TIMING BELT 12T5/675
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 675
rubix:
104A9044
manufacturer :
T5 675 1277ZA
ean:
4014486019827
Technical specifications
Profile
T5
Primitive length
675
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 675 1277ZA PU TIMING BELT 12T5/675
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
675
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
135
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.68
excl. VAT
/
Each
£
16.42
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 16 AT5 / 500 AP 1817310
OPTIBELT 4 T25 / 1075 1816348
GATES PU TIMING BELT PU T10 370 20
OPTIBELT 8 T5 / 860 1749341
GATES PU TIMING BELT PU AT5 455 8
GATES PU TIMING BELT PU T5 900 20
OPTIBELT 8 T25 / 160 AP 1848531
GATES PU TIMING BELT PU T10 1010 20
OPTIBELT 12 T5 / 245 AP 1875600
OPTIBELT 10 T5 / 260 AP 1846977
OPTIBELT 25 DT10 / 1800 1837287
OPTIBELT PU TIMING BELT T5 200 1077ZA
OPTIBELT DT10 1240 2577ZA PU TIMING BELT 25DT10/1240
GATES PU TIMING BELT PU T10 920 10 *IC*
GATES PU TIMING BELT PU T2.5 120 6