Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 200 1077ZA
OPTIBELT PU TIMING BELT T5 200 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 200
rubix:
102A1755
manufacturer :
T5 200 1077ZA
ean:
4014486015652
Technical specifications
Profile
T5
Primitive length
200
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 200 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
1
g
Profile
T5
Primitive length
200
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
40
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.08
excl. VAT
/
Each
£
9.70
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5-275-75
GATES PU TIMING BELT PU AT10 610 16 *IC*
GATES DL PU T10 900 25 DOUBLE SIDED BELT 25T10/900DL
GATES PU TIMING BELT PU T5 365 50
OPTIBELT PU TIMING BELT AT10 840 2577ZA
OPTIBELT 6 AT5 / 720 AP 1948375
GATES 7762-51509 PU AT5 1500 12
OPTIBELT 16 T5 / 600 AP 1638781
GATES 7762-30653 PU T10 650 16
GATES PU TIMING BELT PU T5 250 12 *IC*
GATES PU TIMING BELT PU T5 350 10 *IC*
OPTIBELT T5 660 1077ZA PU TIMING BELT 10T5/660
GATES PU TIMING BELT PU T10 1320 16
GATES 7787-12024 POWER ENDLESS BELT - PER MTR
OPTIBELT PU TIMING BELT T5 365 1277ZA