GATES 776130910 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T10-910
Synchro-Power Polyurethane Belt
See technical informationReferences
Gates:T10-910
Rubix:236A9539
EAN:5414465497551

Product details : GATES 776130910 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T10-910
Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.
Toothed flat belt SYNCHRO POWER (GATES coil)
Strengths
•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Applications
Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines
Technical specifications
Attributes
| Profile | t10 |
|---|---|
| Primitive length | 910 mm |
| Pitch | 10 mm |
| Material | pu |
| Number of teeth | 91 |
| Tie beam material | steel |
| Height | 4.5 mm |
Show UNSPSC/ECL@SS
£ 242.94 excl. VAT
/ Each
£ 291.53 incl. VAT
- Usually arrives within 14 working days
