Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/700
OPTIBELT PU TIMING BELT 6T5/700
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 700
rubix:
104A0970
manufacturer :
T5 700 677ZA
ean:
4014486019957
Technical specifications
Profile
T5
Primitive length
700
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/700
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
700
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
140
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.23
excl. VAT
/
Each
£
9.88
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
010010172245 T10 1420 16 MEGAPOWER STEEL CORD
OPTIBELT AT10 840 2077ZA PU TIMING BELT 20AT10/840
OPTIBELT 10 AT10 / 1150 1940622
GATES PU TIMING BELT PU T5 550 25
OPTIBELT T5 275 2077ZA PU TIMING BELT 20T5/275
OPTIBELT DT10 1610 1077ZA PU TIMING BELT 10DT10/1610
GATES PU TIMING BELT PU AT5 600 6
GATES PU TIMING BELT PU T5 660 25
OPTIBELT 12 T10 / 1300 AP 1949498
OPTIBELT 16 T5 / 850 AP 1898386
OPTIBELT 6 T5 / 545 AP 1935503
GATES PU TIMING BELT PU AT10 660 32
OPTIBELT 20 AT10 / 610 AP 1993888
GATES PU TIMING BELT PU AT5 750 50
GATES PU TIMING BELT PU T2.5 500 6