Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 8T5/700
OPTIBELT PU TIMING BELT 8T5/700
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 700
rubix:
100A0600
manufacturer :
T5 700 877ZA
ean:
4014486019964
Technical specifications
Profile
T5
Primitive length
700
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 8T5/700
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
700
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
140
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.43
excl. VAT
/
Each
£
12.52
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
MEGADYNE 010010150706 T5 355 16 MEGAPOWER BELT STEEL CORD
OPTIBELT PU TIMING BELT 8AT5/545
GATES PU TIMING BELT PU T5 255 10
OPTIBELT 10 T5 / 460 1981523
GATES 7762-10273 PU T2.5 277.5 8
GATES PU TIMING BELT PU AT10 1320 20
OPTIBELT 25 DT5 / 300 AP 1981413
GATES PU TIMING BELT PU AT5 825 8
OPTIBELT 12 T25 / 180 AP 1888211
GATES PU TIMING BELT PU T10 410 50
OPTIBELT 10 T5 / 780 AP 1502696
OPTIBELT AT10 1150 2077ZA PU TIMING BELT 20AT10/1150
OPTIBELT 10 T5 / 940 AP 1954702
OPTIBELT DT5 860 2077ZA PU TIMING BELT 20DT5/860
GATES PU TIMING BELT PU T5 295 20