Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 10 T5 / 460 1981523
OPTIBELT 10 T5 / 460 1981523
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 460
rubix:
265A9618
manufacturer :
T5 460 1077ZA
ean:
4014486018295
Technical specifications
Profile
T5
Primitive length
460
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 10 T5 / 460 1981523
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
460
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
92
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.27
excl. VAT
/
Each
£
8.72
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT10 1500 32
GATES PU TIMING BELT PU T5 400 25
GATES PU TIMING BELT PU 16 AT10 1050 INVOICE-0000000000315442-20211117
OPTIBELT PU TIMING BELT 8T5/690
GATES PU TIMING BELT PU AT10 1400 50
OPTIBELT PU TIMING BELT 10T2.5/317.5
OPTIBELT 50 AT10 / 1360 AP 1825236
OPTIBELT 25 DT10 / 1100 1871215
GATES 7762-20462 PU T5 460 8
GATES PU TIMING BELT PU T2.5 200 25
OPTIBELT 10 AT10 / 840 AP 1926267
OPTIBELT PU TIMING BELT T5 720 2077ZA
OPTIBELT 20 T5 / 350 AP 1862551
OPTIBELT PU TIMING BELT T10 1780 5077ZA
GATES PU TIMING BELT PU T2.5 180 10