Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/720
OPTIBELT PU TIMING BELT 6T5/720
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 720
rubix:
106A5391
manufacturer :
T5 720 677ZA
ean:
4014486020038
Technical specifications
Profile
T5
Primitive length
720
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/720
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
720
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
144
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.26
excl. VAT
/
Each
£
9.91
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 340 32
OPTIBELT BELT 10T5/430:OPTI
GATES PU TIMING BELT PU AT5 455 16
OPTIBELT 16 AT10 / 1420 AP 1726335
OPTIBELT 10 DT5 / 650 AP 1926546
GATES 7762-21354 PU T5 1350 12
OPTIBELT 25 AT10 / 1050 AP 1502146
GATES PU TIMING BELT PU AT10 980 50
GATES PU TIMING BELT PU T5 1215 6
OPTIBELT 12 DT10 / 1500 AP 1924046
OPTIBELT 16 T5 / 425 AP 1967704
GATES PU TIMING BELT PU T10 1500 20
GATES 7762-30952 PU T10 950 16
GATES 7762-29307 PU T5 300 25
OPTIBELT 32 T10 / 680 AP 1697144