Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 720 1677ZA
OPTIBELT PU TIMING BELT T5 720 1677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 720
rubix:
104A5340
manufacturer :
T5 720 1677ZA
ean:
4014486020076
Technical specifications
Profile
t5
Primitive length
720
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 720 1677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
720
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
144
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.79
excl. VAT
/
Each
£
21.35
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 1150 32
GATES 7762-30326 PU T10 320 32
OPTIBELT DT10 260 5077ZA PU TIMING BELT 50DT10/260
GATES PU TIMING BELT PU T10 530 25
OPTIBELT 25 AT10 / 1000 AP 1837910
OPTIBELT 6 T5 / 1000 1873403
OPTIBELT 6 T25 / 180 AP 1829081
OPTIBELT AT5 750 2577ZA PU TIMING BELT 25AT5/750
GATES PU TIMING BELT PU T2.5 120 6
OPTIBELT DT5 480 677ZA PU TIMING BELT 6DT5/480
OPTIBELT 25 T10 / 610 AP 1775509
OPTIBELT 16 T10 / 1100 AP 1980538
GATES PU TIMING BELT SLEEVE T2.5-480 380
GATES PU TIMING BELT PU T10 810 50
GATES PU TIMING BELT PU T5 420 6