Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 6 T5 / 1000 1873403
OPTIBELT 6 T5 / 1000 1873403
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 1000
rubix:
265A9642
manufacturer :
T5 1000 677ZA
ean:
4014486020991
Technical specifications
Profile
t5
Primitive length
1000
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 6 T5 / 1000 1873403
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
1000
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
200
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.83
excl. VAT
/
Each
£
9.40
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 32 T10 / 660 AP 1912191
OPTIBELT 20 DT5 / 450 AP 1910127
OPTIBELT 10 T5 / 625 AP 1813911
OPTIBELT 6 T5 / 460 1569075
GATES PU TIMING BELT SLEEVE T5-325 380
OPTIBELT 12 T5 / 1140 1887006
OPTIBELT T10 500 3277ZA PU TIMING BELT 32T10/500
GATES PU TIMING BELT PU T5-445-6
OPTIBELT 25 AT5 / 330 AP 1955171
OPTIBELT 16 DT5 / 300 AP 1525573
GATES PU TIMING BELT SLEEVE T5-430 380
OPTIBELT 12 AT10 / 890 1873098
GATES PU TIMING BELT PU T2.5-540-20
GATES PU T2.5 230 16 PU TIMING BELT 16T2.5/230
OPTIBELT 20 AT10 / 1150 AP 1957606