Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 720 2577ZA
OPTIBELT PU TIMING BELT T5 720 2577ZA
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 720
rubix:
104A5341
manufacturer :
T5 720 2577ZA
ean:
4014486020090
Technical specifications
Profile
t5
Primitive length
720
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 720 2577ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
720
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
144
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.84
excl. VAT
/
Each
£
28.61
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 780 20
GATES PU TIMING BELT PU T5 545 6
GATES 7762-90803 DL PU T10 800 16
GATES 7762-29302 PU T5 300 8
OPTIBELT T10 920 5077ZA PU TIMING BELT 50T10/920
OPTIBELT 16 T5 / 200 AP 1963238
OPTIBELT 10 T10 / 840 AP 1899420
OPTIBELT T10 1450 1277ZA PU TIMING BELT 12T10/1450
OPTIBELT PU TIMING BELT T5 340 1677ZA
GATES PU TIMING BELT PU T5 340 16
GATES PU TIMING BELT PU AT5 825 10 *IC*
GATES DBL PU TIMING BELT DL PU T10 980 16 *IC*
OPTIBELT PU TIMING BELT T5 780 1677ZA
OPTIBELT 6 T5 / 355 AP 1991252
OPTIBELT PU TIMING BELT 16T10/720