Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT TIMING BELT 12T5/725:OPTI
OPTIBELT TIMING BELT 12T5/725:OPTI
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 725
rubix:
104A9685
manufacturer :
T5 725 1277ZA
ean:
4014486020144
Technical specifications
Profile
T5
Primitive length
725
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT TIMING BELT 12T5/725:OPTI
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
725
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
145
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.74
excl. VAT
/
Each
£
14.09
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT T10 1210 5077ZA
GATES PU TIMING BELT PU T2.5 160 25
GATES PU TIMING BELT PU AT5 455 25
GATES PU TIMING BELT SLEEVE AT10-960 380
GATES PU TIMING BELT PU AT5 610 20
OPTIBELT 12 AT5 / 455 1985372
GATES PU T5 510 32 PU TIMING BELT 32T5/510
OPTIBELT 25 DT5 / 625 1920100
OPTIBELT 32 T10 / 260 AP 1842919
GATES PU TIMING BELT PU T5 1380 75
OPTIBELT 20 T5 / 390 AP 1964662
GATES PU TIMING BELT PU AT5 660 16
GATES PU TIMING BELT PU AT5 600 25
OPTIBELT 8 T5 / 430 AP 1800451
OPTIBELT 50 AT10 / 1150 AP 1802230