GATES 776210124 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T2.5-120-10

Synchro-Power T2.5 Belt

See technical information

References

Gates:PU T2.5 120 10
Rubix:105A3830
Manufacturer :776210124
EAN:5414465226571
brand logo

Technical specifications

Profilet2,5
Primitive length120 mm
Belt width10 mm
See all Specifications

Product details : GATES 776210124 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T2.5-120-10


Endless urethane construction provides higher strength ascompared to welded urethane belts, making them well suited foruse in power transmission applications
Toothed flat belt SYNCHRO-POWER GATES

Strengths

Steel tensile cord for length stability
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
Abrasion, chemical, and wear resistant for extended life
Temperature ranges from -22°F to +176°F (-30°C to +80°C)

Technical specifications


Attributes
Profilet2,5
Primitive length120 mm
Belt width10 mm
Pitch2.5 mm
Materialpolyurethane / steel
Number of teeth48
£ 4.64 excl. VAT
/ Each
£ 5.57 incl. VAT
  • Usually arrives within 14 working days