Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 750 1077ZA
OPTIBELT PU TIMING BELT T5 750 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 750
rubix:
104A5342
manufacturer :
T5 750 1077ZA
ean:
4014486020212
Technical specifications
Profile
t5
Primitive length
750
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 750 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
20
g
Profile
t5
Primitive length
750
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
150
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.51
excl. VAT
/
Each
£
15.01
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT5 390 6
GATES PU TIMING BELT PU T5 545 12 *IC*
OPTIBELT 12 AT10 / 1480 AP 1868085
OPTIBELT 16 T10 / 530 AP 1750266
OPTIBELT AT10 560 1677ZA PU TIMING BELT 16AT10/560
OPTIBELT 20 T10 / 1440 AP 1863396
GATES PU TIMING BELT PU T10 1880 25
OPTIBELT T5 550 1077ZA PU TIMING BELT 10T5/550
GATES PU TIMING BELT PU AT5 975 75
OPTIBELT T10 980 1677ZA PU TIMING BELT 16T10/980
OPTIBELT 32 T10 / 910 AP 1573282
GATES PU TIMING BELT PU T5 780 8
GATES PU TIMING BELT SLEEVE T10-1000 380
OPTIBELT 8 T5 / 270 AP 1998638
OPTIBELT 8 T5 / 515 AP 1568594