Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 550 1077ZA PU TIMING BELT 10T5/550
OPTIBELT T5 550 1077ZA PU TIMING BELT 10T5/550
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 550
rubix:
133A1793
manufacturer :
T5 550 1077ZA
ean:
4014486018851
Technical specifications
Profile
T5
Primitive length
550
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 550 1077ZA PU TIMING BELT 10T5/550
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
10
g
Profile
T5
Primitive length
550
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
110
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.88
excl. VAT
/
Each
£
13.06
incl. VAT
In stock: Next day delivery
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 900 12 *IC*
GATES PU T2.5 380 16 PU TIMING BELT 16T2.5/380
OPTIBELT 10 T25 / 915 AP 1563279
OPTIBELT 6 T5 / 185 AP 1504401
OPTIBELT 32 DT5 / 700 AP 1922325
GATES HTD BELT 5M PITCH HTD 500 5M 25
OPTIBELT 25 AT10 / 580 AP 1914557
OPTIBELT 16 AT5 / 450 AP 1917310
OPTIBELT AT10 730 5077ZA PU TIMING BELT 50AT10/730
GATES PU TIMING BELT PU T5-445-4
OPTIBELT 6 AT5 / 860 1856669
GATES PU TIMING BELT PU T5 185 75
OPTIBELT 32 DT10 / 1700 1755306
OPTIBELT PU TIMING BELT T5 690 2577ZA
GATES PU TIMING BELT PU T10 1240 10 *IC*