Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 750 1677ZA
OPTIBELT PU TIMING BELT T5 750 1677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 750
rubix:
104A5344
manufacturer :
T5 750 1677ZA
ean:
4014486020236
Technical specifications
Profile
T5
Primitive length
750
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 750 1677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
750
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
150
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.79
excl. VAT
/
Each
£
21.35
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT10 1600 75
OPTIBELT 32 DT10 / 1300 AP 1768864
GATES PU TIMING BELT PU T10 900 25
OPTIBELT 50 DT10 / 600 1566120
OPTIBELT 50 AT10 / 1480 AP 1901541
OPTIBELT T10 1320 3277ZA PU TIMING BELT 32T10/1320
GATES PU TIMING BELT SLEEVE T2.5-145 200
OPTIBELT AT10 980 1677ZA PU TIMING BELT 16AT10/980
OPTIBELT T10 840 1677TA 16T10/840ALPHAPOWER TIMING BELT
OPTIBELT PU TIMING BELT AT10 960 2577ZA
OPTIBELT T5 450 1277ZA PU TIMING BELT 12T5/450
OPTIBELT 50 DT10 / 750 AP 1758423
OPTIBELT T10 1750 2077ZA PU TIMING BELT 20T10/1750
OPTIBELT 20 AT10 / 1360 AP 1607265
GATES PU TIMING BELT PU AT5 825 8