Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 815 1277ZA PU TIMING BELT 12T5/815
OPTIBELT T5 815 1277ZA PU TIMING BELT 12T5/815
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 815
rubix:
132A3990
manufacturer :
T5 815 1277ZA
ean:
4014486020465
Technical specifications
Profile
T5
Primitive length
815
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 815 1277ZA PU TIMING BELT 12T5/815
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
815
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
163
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.96
excl. VAT
/
Each
£
17.95
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU T10 750 50 PU TIMING BELT 50T10/750
GATES PU TIMING BELT PU AT10 800 25
OPTIBELT 32 T10 / 660 AP 1912191
OPTIBELT DT10 1610 1077ZA PU TIMING BELT 10DT10/1610
OPTIBELT 20 DT5 / 600 1690174
OPTIBELT 25 AT10 / 920 AP 1809319
OPTIBELT 16 T5 / 515 1911415
GATES PU TIMING BELT PU T10 440 75
GATES PU TIMING BELT PU T2.5 420 4
OPTIBELT PU TIMING BELT T2,5 420 1077ZA
OPTIBELT 25 DT5 / 700 AP 1919252
OPTIBELT 20 AT10 / 1200 AP 1829224
OPTIBELT 25 T5 / 590 1989361
GATES PU TIMING BELT PU T5 330 50
OPTIBELT PU TIMING BELT T10 1210 3277ZA