Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 25 T5 / 590 1989361
OPTIBELT 25 T5 / 590 1989361
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 590
rubix:
265A9624
manufacturer :
T5 590 2577ZA
ean:
4014486019131
Technical specifications
Profile
T5
Primitive length
590
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 25 T5 / 590 1989361
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
590
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
118
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.99
excl. VAT
/
Each
£
20.39
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT T2,5 600 877ZA
OPTIBELT T10 1390 5077ZA PU TIMING BELT 50T10/1390
OPTIBELT T5 1215 1677ZA PU TIMING BELT 16T5/1215
OPTIBELT 50 T10 / 1210 AP 1829924
GATES PU TIMING BELT PU T5 780 8
OPTIBELT DT5 550 1077ZA DOUBLE SIDED SYNCHRONOUS BELT 10T5/550DL
OPTIBELT T5 410 1277ZA PU TIMING BELT 12T5/410
OPTIBELT PU TIMING BELT 8T5/1100
OPTIBELT 10 AT10 / 1700 AP 1768877
OPTIBELT PU TIMING BELT AT5 390 1077ZA
GATES PU TIMING BELT SLEEV PU T5 270 200
OPTIBELT PU TIMING BELT T5 610 1677ZA
OPTIBELT 4 T25 / 420 AP 1861111
OPTIBELT 10 T5 / 1140 AP 1904764
OPTIBELT 20 T5 / 590 1807140