Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 815 1677ZA
OPTIBELT PU TIMING BELT T5 815 1677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 815
rubix:
104A5640
manufacturer :
T5 815 1677ZA
ean:
4014486020472
Technical specifications
Profile
T5
Primitive length
815
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 815 1677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
815
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
163
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.94
excl. VAT
/
Each
£
22.73
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT T2,5 305 1277ZA
OPTIBELT 20 DT10 / 630 AP 1917282
GATES PU TIMING BELT PU T5-640-50
GATES PU TIMING BELT PU T2.5 145 4
GATES PU TIMING BELT PU T10 810 12
OPTIBELT 12 DT5 / 750 AP 1993222
OPTIBELT PU TIMING BELT 8AT5/1125
OPTIBELT 25 AT10 / 1320 AP 1884305
OPTIBELT PU TIMING BELT DT10 1250 2577ZA
GATES PU TIMING BELT PU T2.5-540-16
OPTIBELT 6 DT5 / 600 1740361
OPTIBELT T5 700 1277ZA PU TIMING BELT 12T5/700
OPTIBELT 8 T5 / 245 AP 1858114
GATES DBL PU TIMING BELT DL PU T10 1880 10 *IC*
GATES PU TIMING BELT PU T10 1080 25