Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 815 2577ZA
OPTIBELT PU TIMING BELT T5 815 2577ZA
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 815
rubix:
104A5642
manufacturer :
T5 815 2577ZA
ean:
4014486020496
Technical specifications
Profile
T5
Primitive length
815
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 815 2577ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
815
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
163
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.88
excl. VAT
/
Each
£
31.06
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT AT10 1150 3277ZA
GATES PU TIMING BELT PU T5 455 6
GATES 7762-10346 PU T2.5 342.5 16
GATES PU TIMING BELT PU T2.5 420 25
GATES PU TIMING BELT PU AT5 750 10 *IC*
OPTIBELT 6 T5 / 590 1863809
GATES PU AT5 225 6 PU TIMING BELT AT5-225-6
OPTIBELT 25 T10 / 1400 AP 1819805
GATES PU TIMING BELT PU T5 545 20
GATES PU TIMING BELT PU T5 840 10 *IC*
OPTIBELT DT10 1320 3277ZA PU TIMING BELT 32DT10/1320
GATES PU TIMING BELT 8T2.5/540:GATES
OPTIBELT 10 AT10 / 560 AP 1910206
OPTIBELT 12 AT10 / 800 1967638
OPTIBELT 12 T5 / 360 1027263