Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 12 T5 / 360 1027263
OPTIBELT 12 T5 / 360 1027263
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 360
rubix:
265A9999
manufacturer :
T5 360 1277ZA
ean:
4014486956139
Technical specifications
Profile
T5
Primitive length
360
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 12 T5 / 360 1027263
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
360
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
72
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.98
excl. VAT
/
Each
£
9.58
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 10 T10 / 840 AP 1899420
GATES PU TIMING BELT PU T5 255 12 *IC*
OPTIBELT 10 DT5 / 500 AP 1641981
OPTIBELT 50 AT10 / 1050 AP 1905256
OPTIBELT 20 AT10 / 1200 1928053
OPTIBELT 20 T5 / 940 AP 1893385
OPTIBELT 25 DT5 / 550 AP 1854506
OPTIBELT 10 AT10 / 1000 1985462
GATES PU TIMING BELT SLEEVE T5-280 200
OPTIBELT 12 T25 / 120 AP 1753219
OPTIBELT PU TIMING BELT 10T5/350
OPTIBELT 12 T25 / 480 AP 1861641
OPTIBELT 6 T25 / 177 AP 1670200
GATES PU TIMING BELT PU T2.5 180 32
OPTIBELT 20 AT10 / 1280 AP 1934045