Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/840
OPTIBELT PU TIMING BELT 6T5/840
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 840
rubix:
100A1951
manufacturer :
T5 840 677ZA
ean:
4014486020519
Technical specifications
Profile
T5
Primitive length
840
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/840
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
12
g
Profile
T5
Primitive length
840
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
168
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.10
excl. VAT
/
Each
£
10.92
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT 8T5/1215
OPTIBELT PU TIMING BELT AT5 545 1677ZA
OPTIBELT PU TIMING BELT 8T5/510
GATES PU TIMING BELT PU T10 1240 75
OPTIBELT 10 AT5 / 330 AP 1893180
GATES PU TIMING BELT PU AT5 975 10 *IC*
OPTIBELT 8 DT5 / 450 AP 1959265
OPTIBELT PU TIMING BELT T2,5 950 1077ZA
GATES PU TIMING BELT SLEEVE T2.5-265 200
OPTIBELT 20 AT10 / 1480 AP 1991052
OPTIBELT PU TIMING BELT DT10 1250 2577ZA
GATES PU TIMING BELT PU AT10 1400 25
OPTIBELT 25 DT10 / 800 AP 1874443
OPTIBELT 16 AT10 / 1700 AP 1900382
OPTIBELT 50 T10 / 1000 1772999