Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 840 1677ZA
OPTIBELT PU TIMING BELT T5 840 1677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 840
rubix:
104A5644
manufacturer :
T5 840 1677ZA
ean:
4014486020557
Technical specifications
Profile
t5
Primitive length
840
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 840 1677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
840
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
168
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.05
excl. VAT
/
Each
£
22.86
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 660 8
GATES PU TIMING BELT PU AT5 545 16
OPTIBELT 32 AT10 / 1080 AP 1699344
OPTIBELT 25 DT5 / 860 AP 1906428
OPTIBELT 25 T5 / 420 AP 1900731
OPTIBELT 20 AT5 / 280 AP 1540265
GATES PU TIMING BELT PU T5 200 12
OPTIBELT PU TIMING BELT 8T5/550
OPTIBELT 8 T5 / 1215 AP 1827093
OPTIBELT DT10 1250 1077ZA PU TIMING BELT 10DT10/1250
OPTIBELT 16 T10 / 260 AP 1878312
OPTIBELT 20T5/320:OPTI TIMING BELT
GATES PU TIMING BELT PU AT5 420 6
GATES 7762-80602 DL PU T5 600 8
GATES 7762-61482 PU AT10 1480 16