Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 840 2077ZA
OPTIBELT PU TIMING BELT T5 840 2077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 840
rubix:
106A5393
manufacturer :
T5 840 2077ZA
ean:
4014486020564
Technical specifications
Profile
T5
Primitive length
840
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 840 2077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
840
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
168
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.49
excl. VAT
/
Each
£
26.99
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU T10 750 50 PU TIMING BELT 50T10/750
GATES PU TIMING BELT PU AT10 800 25
OPTIBELT 10 AT10 / 840 AP 1926267
OPTIBELT T10 1350 1677ZA PU TIMING BELT 16T10/1350
OPTIBELT 12 AT10 / 1210 AP 1858334
OPTIBELT 16 T5 / 515 1911415
GATES PU TIMING BELT PU T10 440 75
GATES PU TIMING BELT PU T2.5 420 4
OPTIBELT T10 780 1077ZA PU TIMING BELT 10T10/780
OPTIBELT 10 T5 / 840 AP 1901547
OPTIBELT PU TIMING BELT T2,5 420 1077ZA
OPTIBELT 25 DT5 / 700 AP 1919252
OPTIBELT 20 T10 / 890 AP 1961652
OPTIBELT 25 T5 / 590 1989361
GATES PU TIMING BELT PU T5 330 50