Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5-850-25:OPTI ALPHA RANGE HTD BELT
OPTIBELT T5-850-25:OPTI ALPHA RANGE HTD BELT
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 850
rubix:
220A7013
manufacturer :
T5 850 2577ZA
ean:
4014486020656
Technical specifications
Profile
T5
Primitive length
850
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5-850-25:OPTI ALPHA RANGE HTD BELT
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
850
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
170
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.75
excl. VAT
/
Each
£
32.10
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 20 AT5 / 545 AP 1896226
OPTIBELT 50 AT10 / 1150 AP 1802230
GATES PU T10 1450 25 PU TIMING BELT 25T10/1450
GATES PU TIMING BELT PU AT5 300 16
GATES PU TIMING BELT PU T10 810 10
OPTIBELT PU TIMING BELT T10 810 1277ZA
OPTIBELT 10 T5 / 590 AP 1987648
GATES PU TIMING BELT PU 32 AT10 1150
GATES PU TIMING BELT PU T5 940 25
OPTIBELT 20 AT10 / 880 1852263
GATES PU TIMING BELT SLEEVE T10-800 380
GATES PU TIMING BELT PU T5 215 4
GATES PU TIMING BELT PU T5 545 12 *IC*
GATES DBL PU TIMING BELT DL PU T5 590 10 *IC*
OPTIBELT 16 T5 / 860 1819982