Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 25 T5 / 860 1876591
OPTIBELT 25 T5 / 860 1876591
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 860
rubix:
266A0196
manufacturer :
T5 860 2577ZA
ean:
4014486020731
Technical specifications
Profile
t5
Primitive length
860
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 25 T5 / 860 1876591
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
860
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
172
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.67
excl. VAT
/
Each
£
24.80
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 20 T5 / 700 AP 1907616
OPTIBELT PU TIMING BELT T2,5 500 677ZA
GATES 7762-61207 PU AT10 1200 20
OPTIBELT 12 DT5 / 900 1809170
OPTIBELT 20 T5 / 425 1978059
GATES 7762-21007 PU T5 1000 25
OPTIBELT 10 AT5 / 455 AP 1815352
OPTIBELT T10 840 1077ZA PU TIMING BELT 10T10/840
GATES PU TIMING BELT PU 16 AT10 1800 INVOICE-0000000000315442-20211117
GATES PU TIMING BELT PU T2.5 245 32
GATES 7762-80702 DL PU T5 700 8
OPTIBELT 25 AT5 / 610 AP 1843473
GATES DBL PU TIMING BELT DL PU T5 410 75
GATES PU TIMING BELT PU T2.5 915 25
GATES PU T5 620 32 PU TIMING BELT 32T5/620