Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 25 T5 / 325 1958449
OPTIBELT 25 T5 / 325 1958449
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 325
rubix:
265A9959
manufacturer :
T5 325 2577ZA
ean:
4014486016895
Technical specifications
Profile
T5
Primitive length
325
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 25 T5 / 325 1958449
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
325
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
65
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.61
excl. VAT
/
Each
£
16.33
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 12 T10 / 560 AP 1994568
GATES PU TIMING BELT PU T10 750 25
OPTIBELT 6 T5 / 1350 1521828
OPTIBELT 25 T10 / 320 AP 1902855
OPTIBELT T5 675 1277ZA PU TIMING BELT 12T5/675
OPTIBELT PU TIMING BELT T5 1315 1677ZA
OPTIBELT 10 DT10 / 700 1985731
GATES PU TIMING BELT PU T10 840 20
OPTIBELT 20 DT10 / 530 AP 1027548
OPTIBELT 12 T5 / 940 AP 1698826
GATES PU TIMING BELT PU T10 260 32
OPTIBELT 10 T5 / 375 1846240
OPTIBELT 12 T10 / 1390 AP 1868482
GATES PU TIMING BELT PU AT5 280 25
OPTIBELT T10 700 1277ZA PU TIMING BELT 12T10/700