Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 8T5/900
OPTIBELT PU TIMING BELT 8T5/900
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 900
rubix:
100A1007
manufacturer :
T5 900 877ZA
ean:
4014486020762
Technical specifications
Profile
t5
Primitive length
900
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 8T5/900
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
900
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
180
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.60
excl. VAT
/
Each
£
13.92
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 440 10 *IC*
OPTIBELT 16 DT10 / 1700 AP 1992747
OPTIBELT 8 AT5 / 330 1936223
OPTIBELT 12 T10 / 560 AP 1994568
GATES PU TIMING BELT PU T5 660 4
OPTIBELT 16 AT5 / 825 AP 1856793
GATES PU TIMING BELT PU AT5 340 25
OPTIBELT 6 T5 / 440 AP 1607179
OPTIBELT 12 AT10 / 600 1705593
GATES PU TIMING BELT PU T10 780 10 *IC*
GATES DBL PU TIMING BELT DL PU T5 410 16
GATES DBL PU TIMING BELT DL PU T5 620 8
GATES 7762-61487 PU AT10 1480 20
OPTIBELT 20 T5 / 425 AP 1946103
GATES 7762-31104 PU T10 1100 25