Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 25 AT5 / 710 1738530
OPTIBELT 25 AT5 / 710 1738530
ALPHA TORQUE Endless Timing Belt
References
optibelt:
25 AT5 / 710
rubix:
265A9527
manufacturer :
AT5 710 2577ZA
ean:
4014486062229
Technical specifications
Profile
AT5
Primitive length
710
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 25 AT5 / 710 1738530
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
AT5
Primitive length
710
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
142
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.51
excl. VAT
/
Each
£
27.01
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT T2,5 290 677ZA
OPTIBELT PU TIMING BELT T2,5 950 1277ZA
OPTIBELT 32 T10 / 320 1929002
GATES PU TIMING BELT SLEEV PU T5 215 200
OPTIBELT PU TIMING BELT 8AT5/375
OPTIBELT 32 AT10 / 920 AP 1697501
OPTIBELT 25 AT10 / 1700 AP 1540304
OPTIBELT 8 DT5 / 450 1769837
GATES PU TIMING BELT PU T5 575 10 *IC*
OPTIBELT AT5 825 1077ZA PU TIMING BELT 10AT5/825
OPTIBELT 16 T5 / 860 AP 1878635
OPTIBELT 32 DT10 / 700 1692934
OPTIBELT 16 DT5 / 900 1966269
GATES PU TIMING BELT PU T10 1150 12 *IC*
OPTIBELT 12 T10 / 1960 AP 1978856