Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 900 2577ZA
OPTIBELT PU TIMING BELT T5 900 2577ZA
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 900
rubix:
104A5648
manufacturer :
T5 900 2577ZA
ean:
4014486020816
Technical specifications
Profile
T5
Primitive length
900
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 900 2577ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
900
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
180
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.55
excl. VAT
/
Each
£
31.86
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 10 T25 / 600 AP 1947143
OPTIBELT 4 T25 / 420 AP 1861111
GATES PU TIMING BELT PU AT5 750 16
OPTIBELT T5 250 2077ZA PU TIMING BELT 20T5/250
OPTIBELT 16 T5 / 940 AP 1865103
GATES PU TIMING BELT PU T5 215 16
OPTIBELT 32 T10 / 550 1914936
OPTIBELT AT10 920 2077ZA PU TIMING BELT 20AT10/920
GATES 7762-20374 PU T5 375 12
GATES PU TIMING BELT PU T10 2250 10 *IC*
OPTIBELT 20 T5 / 500 AP 1862271
OPTIBELT DT10 1610 2077ZA PU TIMING BELT 20DT10/1610
OPTIBELT 10 DT10 / 1880 AP 1865369
GATES PU TIMING BELT PU T5 500 6
GATES PU TIMING BELT PU AT5 975 50