Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 940 1277ZA PU TIMING BELT 12T5/940
OPTIBELT T5 940 1277ZA PU TIMING BELT 12T5/940
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 940
rubix:
104A3978
manufacturer :
T5 940 1277ZA
ean:
4014486020861
Technical specifications
Profile
T5
Primitive length
940
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 940 1277ZA PU TIMING BELT 12T5/940
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
940
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
188
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.97
excl. VAT
/
Each
£
19.16
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT AT10 980 5077ZA
GATES PU TIMING BELT 25T2.5/317.5
GATES PU TIMING BELT SLEEVE T5-460 380
GATES PU TIMING BELT PU T10 980 16
OPTIBELT DT5 515 1277ZA PU TIMING BELT 12DT5/515
GATES PU TIMING BELT PU T5 720 16
OPTIBELT 16 T10 / 260 AP 1878312
OPTIBELT 12 AT5 / 825 1856347
OPTIBELT PU TIMING BELT 4T2.5/180
GATES 7762-20738 PU T5 725 50
OPTIBELT PU TIMING BELT DT5 590 1677ZA
OPTIBELT 25 DT5 / 400 1926453
OPTIBELT PU TIMING BELT 6AT5/610
GATES 7762-21448 PU T5 1440 32
GATES PU TIMING BELT PU AT5 545 25