Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 940 2077ZA PU TIMING BELT 20T5/940
OPTIBELT T5 940 2077ZA PU TIMING BELT 20T5/940
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 940
rubix:
104A3969
manufacturer :
T5 940 2077ZA
ean:
4014486020885
Technical specifications
Profile
t5
Primitive length
940
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 940 2077ZA PU TIMING BELT 20T5/940
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
940
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
188
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.36
excl. VAT
/
Each
£
28.03
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 12 T10 / 920 AP 1754510
GATES PU TIMING BELT PU T5 560 20
OPTIBELT 16 AT10 / 500 AP 1928333
OPTIBELT 20 DT10 / 1200 1942118
OPTIBELT PU TIMING BELT 8T5/900
OPTIBELT 10 DT10 / 1800 1665497
GATES DBL PU TIMING BELT DL PU T10 980 20 *IC*
GATES PU TIMING BELT PU T10 500 10 *IC*
OPTIBELT AT10 700 2077ZA PU TIMING BELT 20AT10/700
OPTIBELT 12 DT10 / 1500 1920734
GATES 7762-20769 PU T5 430 32
GATES PU TIMING BELT PU T5 225 4
GATES PU TIMING BELT PU AT5 455 20
GATES PU TIMING BELT SLEEVE T10-450 380
OPTIBELT 8 T5 / 270 AP 1998638