Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 8T5/990
OPTIBELT PU TIMING BELT 8T5/990
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 990
rubix:
100A0314
manufacturer :
T5 990 877ZA
ean:
4014486020922
Technical specifications
Profile
T5
Primitive length
990
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 8T5/990
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
990
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
198
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.22
excl. VAT
/
Each
£
14.66
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT SLEEVE T5-475 380
OPTIBELT 6 T5 / 330 AP 1692394
OPTIBELT PU TIMING BELT 8AT5/280
OPTIBELT 10 DT10 / 1700 AP 1913953
OPTIBELT 50 AT10 / 580 AP 1552487
OPTIBELT 16 T5 / 440 AP 1987945
OPTIBELT 10 T5 / 920 AP 1940560
OPTIBELT PU TIMING BELT AT5 390 1077ZA
GATES PU TIMING BELT PU T5 840 50
OPTIBELT 25 DT10 / 1320 AP 1765694
GATES PU TIMING BELT PU T10 260 75
GATES PU TIMING BELT PU T2.5 950 10
OPTIBELT 6 T5 / 660 AP 1515466
OPTIBELT AT5 255 2077ZA PU TIMING BELT 20AT5/255
OPTIBELT DT10 980 5077ZA PU TIMING BELT 50DT10/980