GATES 776210954 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T2.5-950-10
Synchro-Power T2.5 Belt
See technical informationReferences
Gates:PU T2.5 950 10
Rubix:105A0182
Manufacturer :776210954
EAN:5414465217814

Product details : GATES 776210954 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T2.5-950-10
Endless urethane construction provides higher strength ascompared to welded urethane belts, making them well suited foruse in power transmission applications
Toothed flat belt SYNCHRO-POWER GATES
Strengths
Steel tensile cord for length stability
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
Abrasion, chemical, and wear resistant for extended life
Temperature ranges from -22°F to +176°F (-30°C to +80°C)
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
Abrasion, chemical, and wear resistant for extended life
Temperature ranges from -22°F to +176°F (-30°C to +80°C)
Technical specifications
Attributes
| Profile | t2,5 |
|---|---|
| Primitive length | 950 mm |
| Belt width | 10 mm |
| Pitch | 2.5 mm |
| Material | polyurethane / steel |
| Number of teeth | 380 |
Show UNSPSC/ECL@SS
£ 11.06 excl. VAT
/ Each
£ 13.27 incl. VAT
- Usually arrives within 14 working days
