Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 990 2077ZA PU TIMING BELT 20T5/990
OPTIBELT T5 990 2077ZA PU TIMING BELT 20T5/990
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 990
rubix:
104A5653
manufacturer :
T5 990 2077ZA
ean:
4014486020960
Technical specifications
Profile
T5
Primitive length
990
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 990 2077ZA PU TIMING BELT 20T5/990
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
990
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
198
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.16
excl. VAT
/
Each
£
28.99
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-60506 PU AT10 500 12
GATES PU TIMING BELT PU AT10 1500 20
OPTIBELT 20 AT10 / 1010 AP 1767305
OPTIBELT PU TIMING BELT AT10 890 2577ZA
GATES PU TIMING BELT PU AT10 780 10 *IC*
OPTIBELT 16 T5 / 510 AP 1899310
OPTIBELT DT10 1250 1277ZA PU TIMING BELT 12DT10/1250
OPTIBELT 12 AT5 / 280 1848260
OPTIBELT 10 T5 / 295 AP 1894086
OPTIBELT PU TIMING BELT T10 630 2577ZA
GATES PU TIMING BELT PU AT10 980 50
GATES PU AT10 1210 10 TIMING BELT
OPTIBELT 6 AT5 / 200 AP 1878652
GATES PU TIMING BELT PU T5 340 32
GATES DBL PU TIMING BELT DL PU T5 940 10 *IC*