Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 8 T5 / 1000 1856859
OPTIBELT 8 T5 / 1000 1856859
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 1000
rubix:
266A0154
manufacturer :
T5 1000 877ZA
ean:
4014486021004
Technical specifications
Profile
T5
Primitive length
1000
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 8 T5 / 1000 1856859
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1000
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
200
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.77
excl. VAT
/
Each
£
11.72
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES DBL PU TIMING BELT DL PU T10 660 10
OPTIBELT 12 T10 / 1960 AP 1978856
OPTIBELT 8 T25 / 420 AP 1956743
OPTIBELT 20 DT10 / 700 1855693
GATES PU TIMING BELT PU AT5 455 4
OPTIBELT 20 AT5 / 710 1960115
GATES PU TIMING BELT PU T5-700-50
OPTIBELT 20 T10 / 900 AP 1995416
GATES PU TIMING BELT PU T10 260 10 *IC*
OPTIBELT 20 DT5 / 860 AP 1902563
OPTIBELT T10 1210 1077ZA PU TIMING BELT 10T10/1210
GATES 7762-29428 PU T5 425 32
OPTIBELT DT10 1350 1677ZA PU TIMING BELT 16DT10/1350
OPTIBELT 16 T5 / 445 AP 1836623
OPTIBELT PU TIMING BELT T10 700 5077ZA