Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 20 AT5 / 710 1960115
OPTIBELT 20 AT5 / 710 1960115
ALPHA TORQUE Endless Timing Belt
References
optibelt:
20 AT5 / 710
rubix:
265A9668
manufacturer :
AT5 710 2077ZA
ean:
4014486062212
Technical specifications
Profile
at5
Primitive length
710
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 20 AT5 / 710 1960115
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
at5
Primitive length
710
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
142
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.29
excl. VAT
/
Each
£
23.15
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 25 AT10 / 1200 1868305
OPTIBELT 20 T10 / 550 AP 1925209
OPTIBELT 16 AT10 / 1360 1858200
GATES PU TIMING BELT PU T2.5 180 16
OPTIBELT 12 T5 / 1115 1939371
OPTIBELT 16 DT5 / 650 1958019
OPTIBELT 16 T5 / 1100 AP 1990323
OPTIBELT DT5 815 877ZA PU TIMING BELT 8DT5/815
OPTIBELT 16 DT5 / 940 AP 1843339
OPTIBELT 12 DT10 / 630 AP 1962751
OPTIBELT 8 T5 / 270 AP 1998638
OPTIBELT 12 T10 / 1390 AP 1868482
OPTIBELT T10 1140 5077ZA PU TIMING BELT 50T10/1140
OPTIBELT 10 AT5 / 710 1544579
GATES PU TIMING BELT PU T10 840 32