Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/1075
OPTIBELT PU TIMING BELT 6T5/1075
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 1075
rubix:
100A1291
manufacturer :
T5 1075 677ZA
ean:
4014486021073
Technical specifications
Profile
T5
Primitive length
1075
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/1075
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1075
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
215
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.83
excl. VAT
/
Each
£
13.00
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 6 T5 / 250 AP 1961575
OPTIBELT PU TIMING BELT T5 200 1677ZA
OPTIBELT 32 DT10 / 720 AP 1027557
OPTIBELT DT10 1420 2077ZA PU TIMING BELT 20DT10/1420
OPTIBELT 16 T10 / 320 AP 1896353
OPTIBELT 8 T5 / 700 AP 1980566
OPTIBELT AT10 1500 1677ZA PU TIMING BELT 16AT10/1500
OPTIBELT PU TIMING BELT T5 340 1077ZA
OPTIBELT 50 DT10 / 800 AP 1764613
GATES DBL PU TIMING BELT DL PU T10 1210 16 *IC*
OPTIBELT AT5 600 2077ZA PU TIMING BELT 20AT5/600
GATES PU TIMING BELT PU AT10 1010 50
OPTIBELT DT10 660 1077ZA PU TIMING BELT 10DT10/660
GATES PU TIMING BELT PU AT5 825 16
OPTIBELT 25 T5 / 390 AP 1927242