Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 1075 1077ZA PU TIMING BELT 10T5/1075
OPTIBELT T5 1075 1077ZA PU TIMING BELT 10T5/1075
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 1075
rubix:
104A7689
manufacturer :
T5 1075 1077ZA
ean:
4014486021097
Technical specifications
Profile
T5
Primitive length
1075
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 1075 1077ZA PU TIMING BELT 10T5/1075
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
20
g
Profile
T5
Primitive length
1075
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
215
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.40
excl. VAT
/
Each
£
19.68
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 12 AT5 / 1050 AP 1513458
OPTIBELT 10 T25 / 780 AP 1980681
OPTIBELT PU TIMING BELT 8AT5/500
GATES PU TIMING BELT PU T5 270 20
OPTIBELT PU TIMING BELT T5 545 1677ZA
GATES PU TIMING BELT PU T5 260 20
GATES PU TIMING BELT PU T10 610 20
GATES 7762-20762 PU T5 430 4
OPTIBELT 6 T5 / 850 AP 1651878
GATES PU TIMING BELT PU AT10 660 32
GATES PU TIMING BELT PU T5 630 16
GATES 7762-30327 PU T10 320 50
OPTIBELT PU TIMING BELT AT10 840 1677ZA
GATES PU T5 575 32 PU TIMING BELT 32T5/575
GATES PU TIMING BELT SLEEVE AT5-225 200