Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 545 1677ZA
OPTIBELT PU TIMING BELT T5 545 1677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 545
rubix:
103A7598
manufacturer :
T5 545 1677ZA
ean:
4014486018790
Technical specifications
Profile
T5
Primitive length
545
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 545 1677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
545
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
109
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.52
excl. VAT
/
Each
£
18.62
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 1390 75
OPTIBELT 6 T25 / 210 1551861
OPTIBELT PU TIMING BELT DT10 1250 3277ZA
GATES 7762-20607 PU T5 600 50
GATES PU AT10 1050 10 TIMING BELT
OPTIBELT 16 DT10 / 1000 1892529
GATES PU TIMING BELT PU T5-275-8
OPTIBELT PU TIMING BELT T10 560 3277ZA
GATES 7762-80605 DL PU T5 600 16
OPTIBELT 50 T10 / 850 AP 1862679
GATES PU TIMING BELT SLEEVE T2.5-305 200
OPTIBELT 8 T5 / 560 AP 1816579
OPTIBELT PU TIMING BELT T5 720 2077ZA
OPTIBELT 6 T5 / 425 AP 1708414
OPTIBELT PU TIMING BELT T5 1215 2577ZA