Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 1075 1277ZA PU TIMING BELT 12T5/1075
OPTIBELT T5 1075 1277ZA PU TIMING BELT 12T5/1075
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 1075
rubix:
105A7466
manufacturer :
T5 1075 1277ZA
ean:
4014486021103
Technical specifications
Profile
t5
Primitive length
1075
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 1075 1277ZA PU TIMING BELT 12T5/1075
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
24
g
Profile
t5
Primitive length
1075
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
215
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.50
excl. VAT
/
Each
£
22.20
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5-275-75
OPTIBELT 10 T5 / 200 AP 1830819
OPTIBELT PU TIMING BELT T2,5 500 1277ZA
OPTIBELT 4 T25 / 480 AP 1993670
OPTIBELT T10 1300 2077ZA PU TIMING BELT 20T10/1300
GATES PU TIMING BELT PU T10 530 50
OPTIBELT 32 T10 / 680 1027267
OPTIBELT 6 T5 / 275 AP 1977590
OPTIBELT 20 T5 / 460 AP 1988504
OPTIBELT PU TIMING BELT T2,5 265 1077ZA
OPTIBELT PU TIMING BELT 8T5/165
GATES PU AT10 1400 16 PU TIMING BELT 16AT10/1400
GATES DBL PU TIMING BELT DL PU T5 590 20 *IC*
GATES 7762-50446 PU AT5 450 4
OPTIBELT 12 AT5 / 825 AP 1976255