Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 8T5/165
OPTIBELT PU TIMING BELT 8T5/165
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 165
rubix:
100A0875
manufacturer :
T5 165 877ZA
ean:
4014486015485
Technical specifications
Profile
T5
Primitive length
165
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 8T5/165
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
165
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
33
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.64
excl. VAT
/
Each
£
7.97
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT 8T5/675
GATES PU TIMING BELT PU T5 800 16
OPTIBELT 6 T5 / 990 AP 1953232
OPTIBELT 8 T25 / 950 AP 1901147
GATES PU T5 480 32 PU TIMING BELT 32T5/480
OPTIBELT 20 AT10 / 800 AP 1656785
OPTIBELT T10 610 2077ZA PU TIMING BELT 20T10/610
GATES PU TIMING BELT PU AT10 1210 75
OPTIBELT 16 DT10 / 750 1877222
GATES PU TIMING BELT PU T2.5 420 4
OPTIBELT AT10 980 3277ZA PU TIMING BELT 32AT10/980
GATES DBL PU TIMING BELT DL PU T5 460 32
OPTIBELT PU TIMING BELT T5 295 1077ZA
OPTIBELT 12 DT5 / 1100 1842096
OPTIBELT 25 T5 / 375 1824279