Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 1075 1677ZA PU TIMING BELT 16T5/1075
OPTIBELT T5 1075 1677ZA PU TIMING BELT 16T5/1075
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 1075
rubix:
106A5590
manufacturer :
T5 1075 1677ZA
ean:
4014486021110
Technical specifications
Profile
T5
Primitive length
1075
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 1075 1677ZA PU TIMING BELT 16T5/1075
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
32
g
Profile
T5
Primitive length
1075
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
215
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.10
excl. VAT
/
Each
£
27.72
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 10 T25 / 145 AP 1940849
OPTIBELT 6 T25 / 250 1037492
OPTIBELT T5 250 2577ZA PU TIMING BELT 25T5/250
GATES PU TIMING BELT SLEEVE T5-590 380
OPTIBELT T5 640 1077ZA PU TIMING BELT 10T5/640
GATES PU T10 1210 75 PU TIMING BELT 75T10/1210
GATES PU TIMING BELT PU T5 1380 20
GATES PU T5 660 32 PU TIMING BELT 32T5/660
GATES PU TIMING BELT PU T5 475 50
GATES PU TIMING BELT PU AT10 500 50
OPTIBELT 12 T5 / 375 AP 1904177
GATES PU AT10 1250 10 TIMING BELT
GATES 7762-30551 PU T10 550 10
GATES 7762-29304 PU T5 300 12
OPTIBELT 25 T5 / 460 AP 1518940