Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 1075 2077ZA PU TIMING BELT 20T5/1075
OPTIBELT T5 1075 2077ZA PU TIMING BELT 20T5/1075
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 1075
rubix:
106A5592
manufacturer :
T5 1075 2077ZA
ean:
4014486021127
Technical specifications
Profile
T5
Primitive length
1075
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 1075 2077ZA PU TIMING BELT 20T5/1075
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1075
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
215
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.98
excl. VAT
/
Each
£
32.38
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT T10 720 1277ZA
OPTIBELT 10 T25 / 330 AP 1942304
OPTIBELT T5 700 1277ZA PU TIMING BELT 12T5/700
GATES 7762-21012 PU T5 1000 6
GATES PU TIMING BELT PU T5 510 4
OPTIBELT 25 T10 / 720 AP 1596236
GATES PU TIMING BELT PU T10 1250 10 *IC*
OPTIBELT PU TIMING BELT T10 720 3277ZA
GATES 7762-20766 PU T5 430 12
OPTIBELT 25 T5 / 545 AP 1872163
OPTIBELT PU TIMING BELT AT5 780 1677ZA
GATES PU TIMING BELT PU T5 560 16
GATES 7762-10254 PU T2.5 210 10
GATES PU TIMING BELT PU T10 1420 32
GATES PU TIMING BELT PU T10 1210 50